Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIVL052424L40MV
Zoro #
G1244119
UPC #
037949442639
Country of Origin
China
Dimensions
Width
5.25"
Height
2.5"
Length
24"
Details
Material
Prismatic
Finish
Steel
Watts
24
Type
Surface Mount
Voltage
12-277V
Item
Riviera Led Linear Surface Mount
Lamp Type
Led
Description
Riviera Led Linear Surface Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.