This item is Discontinued.

Afx RndLEDMnt, 11in, 4000K, 1600lm, Wht, Steel C2F111600LAJD1

RndLEDMnt, 11in, 4000K, 1600lm, Wht, Steel (Discontinued)

  • Mfr # C2F111600LAJD1
  • Zoro # G403528542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F111600LAJD1
Zoro #
G403528542
UPC #
037949467908
Country of Origin
Switzerland

Dimensions

Diameter
11 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Housing Color
White
Standards
cETLus Listed
Color Temperature
3000K, 3500K, 4000K
Series
Cirrus
Lighting Certification
ENERGY STAR
Ballast Quantity
0
Lighting Technology
LED
Color Rendering Index
90
Housing Material
Steel
Rated Life
50,000 hr
Housing Finish/Color
White
Bulb Quantity
1
Maximum Fixture Wattage
17 W
Environmental Rating
Damp Location Rated
Includes Bulb
Yes
For Bulb Type
Integrated LED
Mounting Hardware Included
Mounting Hardware
Light Output
1,600 lm
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8
Suggested Bulb Item Number
Integrated LED

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.