This item is Discontinued.

Afx RndLEDMnt, 14in, 3000K, 1200lm, Slvr, Steel CAF141200L30MV

RndLEDMnt, 14in, 3000K, 1200lm, Slvr, Steel (Discontinued)

  • Mfr # CAF141200L30MV
  • Zoro # G203528513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAF141200L30MV
Zoro #
G203528513
UPC #
037949465966
Country of Origin
Switzerland

Dimensions

Length
15.5
Width
5
Height
3.5
Diameter
14 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 1/2 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V-277V
Lumens
1200
Watts
13
Dimmable
No
Finish
Satin Nickel
Item
Ceiling Light
Fixture Type
Ceiling Light
Color Rendering Index
90
Housing Material
Steel
Lighting Certification
ENERGY STAR
Lighting Technology
LED
Housing Color
Silver
Standards
cETLus Listed
Series
Carlisle
Rated Life
50,000 hr
Color Temperature
3000K
Ballast Quantity
0
Maximum Fixture Wattage
13 W
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Bulb Quantity
1
Lens Material
Acrylic
Light Output
1,200 lm
For Bulb Type
Integrated LED
Dimming Method
No Dimming
Suggested Bulb Item Number
Integrated LED
Includes Bulb
No
Compliance Type
Not Available
Mounting Hardware Included
Mounting Hardware
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Power Source
Hardwired
Slope Ceiling Adaptable
No

Description

LED Decorative Lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.