This item is Discontinued.

Afx RndLEDMnt, 14in, 4000K, 2400lm, Slvr, Steel CAF142400LAJD1

RndLEDMnt, 14in, 4000K, 2400lm, Slvr, Steel (Discontinued)

  • Mfr # CAF142400LAJD1
  • Zoro # G803528494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAF142400LAJD1
Zoro #
G803528494
UPC #
037949467946
Country of Origin
Switzerland

Dimensions

Diameter
14 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 1/2 in

Details

Housing Finish
Satin Nickel
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Housing Color
Silver
Ballast Quantity
0
Standards
cETLus Listed
Series
Carlisle
Rated Life
50,000 hr
Lighting Certification
ENERGY STAR
Lighting Technology
LED
Housing Material
Steel
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
Lens Material
Acrylic
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Housing Finish/Color
Satin Nickel
Maximum Fixture Wattage
27 W
Mounting Hardware Included
Mounting Hardware
Suggested Bulb Item Number
Integrated LED
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Bulb Quantity
1
Light Output
2,400 lm
For Bulb Type
Integrated LED

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.