Zoro Homepage

RndLEDMnt, 19.5in, 5000K, 4000lm, Blk/Wht

  • Mfr # DUNF20LAJUDBKWH

  • Zoro # G503528572


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Unfinished
Length
19.5
Voltage
120V-277V
Height
4.93
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUNF20LAJUDBKWH
Zoro #
G503528572
UPC #
037949488422
Country of Origin
China

Dimensions

Length
19.5
Width
5.25
Height
4.93
Diameter
19 1/2 in
Overall Height
5 in

Details

Housing Finish
Unfinished
Voltage
120V-277V
Lumens
4000
Watts
40
Dimmable
Yes
Finish
Black/White
Item
Ceiling Light
Series
Duncan
Includes
Light Bulb
Color Rendering Index
90
Ballast Quantity
0
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
Fixture Type
Ceiling Light
Housing Color
Black/White
Lighting Technology
LED
Bulb Quantity
1
For Bulb Type
Integrated LED
Suggested Bulb Item Number
Integrated LED
Compliance Type
CA Title 24, JA8
Light Output
4,000 lm
Mounting Hardware Included
Mounting Hardware
Lens Material
Acrylic
Maximum Fixture Wattage
40 W
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Shade Type
Bowl

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.