Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose 3-Light LED Vanity - Black

  • Mfr # ROSV2211CBBK

  • Zoro # G310837959


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
11
Length
5.8
Width
1.5
Housing Finish
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSV2211CBBK
Zoro #
G310837959
UPC #
037949501466
Country of Origin
China

Dimensions

Height
11
Length
5.8
Width
1.5
Depth
5.8 in

Details

Item
Vanity Light
Housing Finish
Black
Voltage
120V
Number of Lights
3
Shade Type
Tapered Drum
Dimmable
Yes
Fixture Type
Vanity Light
Finish
Black, White
Shape
Cylinder
Shade Finish
White
Socket Quantity
3
Material
Steel, Linen
Watts
40
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Replaceable LED

Description

The Rose Vanity is a versatile lighting fixture that effortlessly blends contemporary and transitional styles. Its dimmable feature allows for customizable lighting, making it suitable for various spaces and occasions. With a sleek tapered drum fixture shape and a damp location rating, it combines aesthetics with functionality, making it a stylish and practical addition to your interior or bathroom space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.