
Ross - 52in 4 Blade LED Ceiling Fan - Silver Finish - Remote Control Type
Mfr # RSSN524LDCSNSL-RC
Zoro # G722652881
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus Listed
Height
12 in
Watts
140 W
Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Mounting Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSSN524LDCSNSL-RC
Zoro #
G722652881
UPC #
037949512240
Country of Origin
China
Dimensions
Height
12 in
Width
52 in
Length
52 in
Details
Standards
cETLus Listed
Watts
140 W
Features
Fixture Dimmable, Dust with a soft dry cloth.
Fan Mounting Location
Indoor
CRI
90
Fan Blade Color
Satin Nickel
Item
Ceiling Fan
Material
Steel, Plywood, Acrylic
Lumens
1400
Voltage
120 V
Color Temp.
2700K/3000K/3500K/4000K/5000K
Description
The Ross series has a ceiling “Hugger” design with 4 blade operation. The DC motor has a reversible function for year round comfort. LED downlight with adjustable color CCT.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.