
Ross - 52in 4 Blade LED Ceiling Fan - White Finish - Wall Control Type
Mfr # RSSN524LDCWHWH-WS
Zoro # G322653004
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Watts
140 W
Width
52 in
Voltage
120 V
Lumens
1400
Standards
cETLus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSSN524LDCWHWH-WS
Zoro #
G322653004
UPC #
037949513919
Country of Origin
China
Dimensions
Width
52 in
Height
12 in
Length
52 in
Details
Watts
140 W
Voltage
120 V
Lumens
1400
Standards
cETLus Listed
Color Temp.
2700K/3000K/3500K/4000K/5000K
CRI
90
Fan Blade Color
White
Fan Mounting Location
Indoor
Material
Steel, Plywood, Acrylic
Item
Ceiling Fan
Features
Fixture Dimmable, Dust with a soft dry cloth.
Description
The Ross series has a ceiling “Hugger” design with 4 blade operation. The DC motor has a reversible function for year round comfort. LED downlight with adjustable color CCT.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.