Zoro Homepage

Rowan - LED 36" Wall Sconce, Material: Acrylic

  • Mfr # RWNW073640LAJD2TG

  • Zoro # G1244234


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Textured Grey
Length
4.5"
Watts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWNW073640LAJD2TG
Zoro #
G1244234
UPC #
37949465591
Country of Origin
China

Dimensions

Length
4.5"
Width
15.9
Height
36

Details

Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Textured Grey
Watts
42
Voltage
120V-277
Type
Wall Sconce
Material
Acrylic
Includes
Light Bulb
Bulb Type
LED
Color Designation
ETL,FCC Wet
Color Temperature
3000/3500/4000

Description

Rowan - LED 36 In. Wall Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.