Gotham 20 Light Chandelier 51.75 In. Aged Pewter
- Mfr # F4426-APW
- Zoro # G215446690
product price:Â
$
4,154.00
/ea
Key Features
Fixture Wattage
25W
Shade Material
Glass
Bulb Included
No
Chain Length
72 in
Height
53.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4426-APW
- Zoro #
- G215446690
- UPC #
- 197292056720
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Aged Pewter
- Shade Material
- Glass
- Bulb Included
- No
- Standards
- DRY
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Number of Lights
- 20
- Shade Color
- Smoke
- Voltage
- 120V
- Bulb Shape
- E26 Medium Base
- Socket Count
- 20
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Chain Length
- 72 in
- Height
- 53.5 in
- Length
- 51.75 in
- Canopy Width
- 6 in
- Width
- 51.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.