This item is Discontinued.

Afx Rowan LED Sconce, Height: 4" RWNS300424L30D2SN

Rowan LED Sconce, Height: 4" (Discontinued)

  • Mfr # RWNS300424L30D2SN
  • Zoro # G1244216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWNS300424L30D2SN
Zoro #
G1244216
UPC #
37949462163
Country of Origin
China

Dimensions

Length
3"
Width
3"
Height
4"

Details

Item
Rowan LED Sconce
Lamp Type
Led
Finish
Steel
Watts
28
Material
Acrylic
Type
Wall Sconce
Voltage
12-277V

Description

Rowan LED Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.