
Roxy - 8" Pendant, Finish: Steel
Mfr # RXYP08WH
Zoro # G1244286
product price: $107.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Pendant
Lamp Type
incandescent
Voltage
120V
Diameter
6.3"
Type
Pendant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RXYP08WH
Zoro #
G1244286
UPC #
037949462972
Country of Origin
China
Dimensions
Diameter
6.3"
Height
7.87
Width
1.96
Details
Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
White
Voltage
120V
Type
Pendant
Watts
60
Number of Lights
1
Bulb Type
Incandescent
Color Designation
ETL Damp
Description
Roxy - 8 In. Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.