Zoro Homepage

Sadie 12" Outdoor Sconce - Black

  • Mfr # SADW0512L30D1BK

  • Zoro # G104985095


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5
Height
12
Length
2.25
Series
Sadie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SADW0512L30D1BK
Zoro #
G104985095
UPC #
037949490661
Country of Origin
China

Dimensions

Width
5
Height
12
Length
2.25

Details

Item
Outdoor Wall Sconce
Voltage
120V
Series
Sadie
Watts
12
Lumens
1100
Finish
Black
Lamp Watts
6
Lamp Watts - Fixtures
12W
Lamp Type
Integrated LED
Fixture Housing Material
Aluminum, Steel
CRI
90
Lamp Quantity
2
Color Temp.
3000K
Lamp Included
Yes
Fixture Housing Color
Black
Socket Type
Integrated LED

Description

Complete your cozy outdoor space around the fire pit or on your front porch swing with the AFX Sadie Outdoor Sconce. This outdoor wall sconce lighting has a dimmable fixture and is available in two sizes and two finishes, giving you the ability to choose whichever option best fits your space. | ADA | Dimmable | Title 24 | Wet Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.