Wisteria 1 Light Lantern 17 In. Weathered Zinc
- Mfr # F1125-WZN
- Zoro # G615390258
product price:Â
$
172.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Shade Material
Aluminum
Bulb Included
No
Chain Length
72 in
Light Bulb Wattage
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1125-WZN
- Zoro #
- G615390258
- UPC #
- 782042406377
- Country of Origin
- China
- Item
- Lantern
- Shade Material
- Aluminum
- Bulb Included
- No
- Finish
- Weathered Zinc
- Light Bulb Wattage
- 100W
- Battery Included
- No
- Socket Count
- 1
- Designer
- Troy Standard
- Material
- Aluminum
- Slope Compatible
- No
- Standards
- UL Wet
- Voltage
- 120V
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Includes
- Fixture, Hardware
Dimensions
- Length
- 17 in
- Width
- 17 in
- Height
- 24.75 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
Architecturally inspired, Wisteria uses negative space to add a daring level of dimension. A simplistic cage encapsulates a dome shade, finished in weathered zinc. Available as a small or large pendant, and wall sconce. Dark sky compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.