Sanibel 18" LED Ceiling - White Finish Linen White Shade

  • Mfr # SAF1824LAJUD-LW

  • Zoro # G2104756


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Width
5
Voltage
120V-277
Height
5.63
Watts
30
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF1824LAJUD-LW
Zoro #
G2104756
UPC #
37949461944
Country of Origin
United States

Dimensions

Width
5
Height
5.63

Details

Voltage
120V-277
Watts
30
Finish
White
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000/3500/4000
Includes
Light Bulb
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED

Description

This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.