Sanibel 18" LED Pendant - Satin Nickel Finish - Jute Shade

  • Mfr # SAP1824LAJUDSN-JT

  • Zoro # G2113488


product price:  $452.00
/ea
Free Shipping & Returns

Key Features

Height
5.63
Width
6
Voltage
120V-277
Finish
Satin Nickel
Watts
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAP1824LAJUDSN-JT
Zoro #
G2113488
UPC #
37949461999
Country of Origin
United States

Dimensions

Height
5.63
Width
6

Details

Voltage
120V-277
Item
Pendant
Finish
Satin Nickel
Watts
30
Color Temperature
3000/3500/4000
Fixture Type
Pendant
Includes
Light Bulb
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp
Slope Ceiling Adaptable
No

Description

This modern double layer drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.