
Sanibel 32in. Medium Base Pendant, Satin Nickel Finish, Jute Shade
Mfr # SAP3244MBSN-JT
Zoro # G208661123
product price:Â $840.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
8.5
Length
32
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAP3244MBSN-JT
Zoro #
G208661123
UPC #
037949498216
Country of Origin
China
Dimensions
Height
8.5
Length
32
Width
11
Cord Length
108"
Details
Color
Brown
Housing Finish
Satin Nickel, Jute, White
Lamp Type
Incandescent
Voltage
120V
Number of Lights
41
Item
Pendant
Finish
Satin Nickel, Jute, White
Material
Steel, LumaFuse, Acrylic
Dimmable
Yes
Fixture Type
Pendant
Series
Sanibel
Watts
25
Slope Ceiling Adaptable
No
Bulb Type
Incandescent
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Description
Modern drum pendant features an outer LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Inner white acrylic diffuser disperses the light evenly. Available in four sizes and two finishes. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.