Zoro Homepage

Sienna 34-in. LED Vanity - Black

  • Mfr # SIEV3405LAJD1BK

  • Zoro # G411821468


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.75
Length
2
Width
2.3
Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIEV3405LAJD1BK
Zoro #
G411821468
UPC #
37949503484
Country of Origin
China

Dimensions

Height
4.75
Length
2
Width
2.3

Details

Color
Black
Item
Vanity Light
Housing Finish
Black
Voltage
120V
Number of Lights
1
Finish
Black, White
Fixture Type
Vanity Light
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Color Temperature
2700K/3000K/3500K/4000K/5000K
Watts
26
Damp/Wet Rating
cETLus Damp
Lumens
1100
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Unveil modern sophistication with our Sienna LED vanity, defined by sleek, contemporary oval rings. Its design elegantly intertwines form and function, casting a mesmerizing glow while elevating any space with captivating style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.