
Sinclair 10" LED Sconce - Satin Nickel Finish - White Acrylic Shade (Discontinued)
- Mfr # SNS041007LAJUDSN
- Zoro # G2112252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNS041007LAJUDSN
Zoro #
G2112252
UPC #
37949445913
Country of Origin
China
Dimensions
Height
10
Width
3
Details
Fixture Type
Wall Sconce
Finish
Satin Nickel
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Watts
9
Damp/Wet Rating
ETL,FCC Damp
Bulb Type
LED
Description
This Sinclair LED sconce is highly decorative style adding beauty and light to any room. An excellent alternative solution to incandescent or CFL fixture with long lasting and energy saving LED technology. Ideal use for general lighting in indoor residential, commercial, and hospitality applications.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.