Shop AFX
See all product information
Create Account
Skye - LED Flush Mount - 19" W - Satin Nickel
- Mfr # SKYF19LAJD1SN
- Zoro # G3257717
product price:Â
$
298.00
/ea
Free Shipping & Returns
Key Features
Width
4.19 in
Voltage
120V
Height
4.38
Lumens
2900
Watts
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKYF19LAJD1SN
- Zoro #
- G3257717
- UPC #
- 37949478874
- Country of Origin
- China
- Voltage
- 120V
- Lumens
- 2900
- Watts
- 33
- Finish
- Satin Nickel
- Item
- Flush Mount
- Fixture Type
- Flush Mount
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Includes
- Light Bulb
- Power Source
- Hardwired
- Damp/Wet Rating
- cETLus Damp
- Bulb Type
- LED
- Shade Type
- Round
Dimensions
- Width
- 4.19 in
- Height
- 4.38
Description
This Skye Flush Mount adds a modern touch to any dining room or foyer. With its sleek steel and acrylic design, it seamlessly blends into contemporary spaces, providing ample lighting. Ideal for creating a cozy atmosphere in larger areas like hallways or living rooms.
- Built-in LED light for energy efficiency
- Sleek steel and acrylic construction
- Perfect for dining rooms and foyers
- Flush mount design for a modern look
- Dimmable feature for customizable lighting
- cETLus certified for quality assurance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.