Zoro Homepage

Slant 24in LED Vanity, Light Antique Brass

  • Mfr # SLNV2403LAJUDLB

  • Zoro # G914832411


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNV2403LAJUDLB
Zoro #
G914832411
UPC #
037949506003
Country of Origin
China

Dimensions

Height
24 in
Width
3 in

Details

Color
Gold
Housing Finish
Light Antique Brass
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic
Shade Color Family
Frosted
Includes
1 x Vanity
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Yes
Lumens
1235
Diffuser Included
Yes
Material
Steel, Acrylic
Title 24
Yes
Orientation
Horizontal
Assembly Required
Partial Assembly
Average Life
50,000 hrs.
System Type
Hardwire
Shape
Linear

Description

Enhance your space with the Slant LED Vanity. This stylish unit delivers a sleek, contemporary touch to any room while providing optimal lighting. It's perfect for illuminating vanities in bathrooms, or adding an artistic, modern flair to your home design. Designed for a horizontal orientation, this LED Vanity offers both functionality and finesse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.