Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPLE22WH
Zoro #
G1244295
UPC #
037949425083
Country of Origin
China
Dimensions
Width
22"
Height
0.5"
Length
5"
Details
Item
Slate Pro LED Panel
Type
Under Cabinet
Lamp Type
Led
Finish
Aluminum
Watts
12
Material
polycarbonate
Energy Star Compliant
Energy Star Rated
Voltage
12V
Description
Slate Pro LED Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.