This item is Discontinued.

No Product Image Available

Slate Pro LED Panel, Watts: 12 (Discontinued)

  • Mfr # SPLE22RB
  • Zoro # G1244347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPLE22RB
Zoro #
G1244347
UPC #
037949425090
Country of Origin
China

Dimensions

Height
0.5"
Length
5"
Width
22"

Details

Voltage
12V
Material
polycarbonate
Energy Star Compliant
Energy Star Rated
Watts
12
Type
Under Cabinet
Item
Slate Pro LED Panel
Finish
Aluminum
Lamp Type
Led

Description

Slate Pro LED Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.