Shop AFX
See all product information
Create Account
Slice, 13'' LED Wall Sconce, Black
- Mfr # SLCS0413LAJUDBK
- Zoro # G223573265
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Bulb Technology
Integrated LED
Collection
Slice
Shade Material
20% Glass
Style
Transitional, Modern, Contemporary
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLCS0413LAJUDBK
- Zoro #
- G223573265
- UPC #
- 37949512400
- Country of Origin
- China
- Bulb Technology
- Integrated LED
- Collection
- Slice
- Item
- Sconce
- Shade Material
- 20% Glass
- Style
- Transitional, Modern, Contemporary
- Fixture Voltage
- 120-277 V
- Fixture Wattage
- 13 W
- Shade Color
- Black
- Body Material
- 80% Metal
Dimensions
- Height
- 13 in
- Width
- 13 in
Description
Bring modern elegance to your home with the Slice 13'' LED Wall Sconce. This metal constructed wall light features an offset cylinder design that adds a unique touch to any living room or dining room. Perfect for creating a soft, ambient glow, this accent light will enhance your decor seamlessly.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.