Slim - 7" LED Flush Mount - White Finish - Frosted Diffuser

  • Mfr # SLMF06L30D1WH

  • Zoro # G3258100


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Length
7.5
Width
0.34
Voltage
120V
Height
1.12
Lumens
1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLMF06L30D1WH
Zoro #
G3258100
UPC #
37949477556
Country of Origin
Viet Nam

Dimensions

Length
7.5
Width
0.34
Height
1.12

Details

Voltage
120V
Lumens
1350
Watts
15
Finish
White
Item
Flush Mount
Material
Aluminum
Standards
Listed for Wet and indoor location
Color Temperature
3000k
Housing Material
60% Aluminum, 40% Acrylic
Includes
Light Bulb
Fixture Type
Flush Mount
Energy Star Compliant
Yes
Damp/Wet Rating
cETLus Wet||Indoor
Power Source
Hardwired
Bulb Type
LED

Description

Slim - 7" LED Flush Mount - White Finish - Frosted Diffuser
  • •Designed to replace a 6" recessed downlight.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.