This item is Discontinued.

Afx Sloane LED Rectangular Surface Mount, Voltage: 12V SLF12241800L30D1SN

Sloane LED Rectangular Surface Mount, Voltage: 12V (Discontinued)

  • Mfr # SLF12241800L30D1SN
  • Zoro # G1244426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLF12241800L30D1SN
Zoro #
G1244426
UPC #
037949426783
Country of Origin
China

Dimensions

Length
15"
Width
27"
Height
2"

Details

Item
Sloane LED Rectangular Surface Mount
Voltage
12V
Finish
Steel
Watts
25.8
Material
Acrylic
Lamp Type
Led
Type
Surface Mount
Energy Star Compliant
Energy Star Rated

Description

Sloane LED Rectangular Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.