This item is Discontinued.

Afx Sloane LED Square Surface Mount, Height: 2" SLF12121100L30D1WH

Sloane LED Square Surface Mount, Height: 2" (Discontinued)

  • Mfr # SLF12121100L30D1WH
  • Zoro # G1244557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLF12121100L30D1WH
Zoro #
G1244557
UPC #
037949426752
Country of Origin
China

Dimensions

Height
2"
Width
15"
Length
15"

Details

Item
Sloane LED Square Surface Mount
Voltage
12V
Finish
Steel
Watts
18.5
Material
Acrylic
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Type
Surface Mount

Description

Sloane LED Square Surface Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.