Shop AFX
See all product information
Create Account
Sofia, LED Linear Flush Mount, 24"W, White
- Mfr # SOFL0524LAJMVWH
- Zoro # G423573249
product price:Â
$
38.49
/ea
Key Features
Height
2.5 in
Shade Material
40% Acrylic
Width
24 in
Voltage
120-277 V
Fixture Wattage
26 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOFL0524LAJMVWH
- Zoro #
- G423573249
- UPC #
- 37949511540
- Country of Origin
- Viet Nam
- Shade Material
- 40% Acrylic
- Voltage
- 120-277 V
- Fixture Wattage
- 26 W
- Bulb Technology
- Integrated LED
- Fixture Housing Material
- 60% Steel
- Item
- LED Flush Mount Light
- Color
- White
- Style
- Transitional, Modern, Contemporary
- Collection
- Sofia
Dimensions
- Height
- 2.5 in
- Width
- 24 in
Description
The Sofia LED Linear Flush Mount offers a sleek, modern aesthetic to enhance any space. Crafted from durable steel and acrylic, it provides a clean, low-profile design that fits seamlessly into various settings. Ideal for styling in a hallway or dining room, its clear prismatic lens ensures high light output, adding a touch of contemporary elegance to your home.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.