
Spun 3 Light Round Pendant - Steel Blue Shades (Discontinued)
- Mfr # SPP05MBSNSBRND3
- Zoro # G704985587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPP05MBSNSBRND3
Zoro #
G704985587
UPC #
37949483748
Country of Origin
China
Dimensions
Height
16.75
Width
10
Diameter
16.13
Cord Length
96"
Details
Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Teardrop
Shade Color Family
Steel Blue
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Series
Spun
Material
Steel, Glass
Watts
60
Lamp Type - Fixtures
Incandescent
Fixture Type
Multi Pendant
Bulb Type
Incandescent
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Power Source
Hardwired
Description
Add some shimmer and shine to your dining room, kitchen island, or foyer with the AFX Spun 3 Light Linear or Round Pendant. This hanging light fixture features hand blown glass with white molten glass cane and comes with an adjustable 9-foot cord. Available in a linear or circular design with clear, steel blue, or smoke colored shades, you’re sure to find a style that’s best for your home. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass with white molten glass cane. | Medium base socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.