This item is Discontinued.

Afx Spun LED Pendant - 4000K - 120-277V - Satin Nickel - Smoke SPP1000L40D2SNSM

Spun LED Pendant - 4000K - 120-277V - Satin Nickel - Smoke (Discontinued)

  • Mfr # SPP1000L40D2SNSM
  • Zoro # G2108947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPP1000L40D2SNSM
Zoro #
G2108947
UPC #
37949469711
Country of Origin
United States

Dimensions

Height
16.75
Width
3
Cord Length
108"

Details

Voltage
120V-277
Shade Type
Tear Drop
Item
Pendant
Finish
Satin Nickel
Watts
10
Includes
Light Bulb
Fixture Type
Pendant
Color Temperature
4000K
Bulb Type
LED
Power Source
Hardwired
Damp/Wet Rating
cETLus,FCC Damp
Lumens
1000
Slope Ceiling Adaptable
Slope Ceiling Capable

Description

Hand-blown glass with white pattern molten glass cane
Pendant is Suspended with an 9 foot adjustable cord and can be ordered individual or with a multi-point canopy.
Canopy mounts to a standard junction box (not included)
The glass cylinder is 16-3/4” tall and 5“ in diameter and held together into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.