Sydney 3-Light Linear Pendant, 120V, 63W, 5 CCT, Black

  • Mfr # SYDP10LAJUDBKLNR3

  • Zoro # G216283089


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color
Black
Watts
63 W
Material
Steel, Acrylic
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYDP10LAJUDBKLNR3
Zoro #
G216283089
UPC #
037949508458
Country of Origin
China

Dimensions

Height
10 in
Width
10 in
Assembled Depth
36 in
Canopy Depth
5 in

Details

Voltage
120V
Color
Black
Watts
63 W
Material
Steel, Acrylic
Rated Life
50,000 hrs.
Lamp Included
Integrated
Lumens
2790
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
Black
Lamp Type
Integrated LED
Light Fixture Shape
Irregular
System Type
Hardwired
Hanging Type
Stem

Description

The Sydney LED pendant showcases a striking three-light disc design, with each light arranged in a sleek, modern configuration. Its clean, linear shape adds a sophisticated touch to any bedroom or office space. The disc-like lights create a visually dynamic look, offering both style and function. With its blend of contemporary and classic aesthetics, this pendant brings a refined elegance to your room while providing ample lighting that helps create a cozy and inviting atmosphere. Perfect for those who appreciate modern design with a timeless appeal.


  • Features an integrated LED light
  • Constructed from durable steel and acrylic
  • Compatible with sloped ceilings
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.