Afx
Tad 24 in. LED Vanity - Black
Mfr # TADV2404LAJMVBK
Zoro # G810837923
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 24.7 in
- Housing Finish Black
- Voltage 120-277V
- Color Temp. 2700K/3000K/3500K/4000K/5000K
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp (F20T12/PL/AQ/ECO LIGHT BULB / LAMP)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- WESTINGHOUSE Led 3 Light Kit Ab (77848)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- Afx Vanity Lights