Torsion Bit, S3, Impact Rated, S2 Steel

  • Mfr # PCV4806LAJENSN

  • Zoro # G322920137


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wire Length
8 in
Includes Bulb
Yes
Color Selectable
Selectable
Housing Finish
Satin Nickel
Series
N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PCV4806LAJENSN
Zoro #
G322920137
UPC #
037949512561
Country of Origin
Viet Nam

Dimensions

Wire Length
8 in
Overall Length
48 in
Overall Width
3 1/8 in
Manufacturers Warranty Length
5 yr Limited Warranty
Overall Height
6 in

Details

Item
Pacific LED Vanity
Includes Bulb
Yes
Color Selectable
Selectable
Housing Finish
Satin Nickel
Series
N
Housing Material
Steel
Dimming Method
No Dimming
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Maximum Fixture Wattage
34 W
Shade Shape
Curved Tubular
Lens Material
Acrylic
Housing Color
Silver
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Machine Screws, Plastic Anchor, Screw, Wire Connector
Color Rendering Index
90
Light Output
2,892 lm
Shade Material
Acrylic
Shade Color
White
Dimmable
No
Fixture Type
Vanity
Rated Life
50,000 hr
Ballast Quantity
0
Bulb Quantity
0
For Bulb Type
Integrated LED
Standards
ADA, cETLus
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
75 Degrees F
Ambient Temperature - Minimum
-4 Degrees F

Description

Pacific LED Vanity, Diameter Not Applicable, Overall Length 48 in, Series N, Light Output 2,892 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 34 W, Voltage 120V AC, Overall Height 6 in, Overall Width 3 1/8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Machine Screws, Plastic Anchor, Screw, Wire Connector, Lighting Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.