Shop AFX
See all product information
Create Account
Tribeca, LED Flush Mount, 12"W, Satin Nickel
- Mfr # TRBF12LAJUDSN
- Zoro # G923573251
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Height
3 in
Collection
Tribeca
Voltage
120-277 V
Fixture Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRBF12LAJUDSN
- Zoro #
- G923573251
- UPC #
- 37949511489
- Country of Origin
- Viet Nam
- Housing Finish
- Satin Nickel
- Collection
- Tribeca
- Voltage
- 120-277 V
- Fixture Wattage
- 20 W
- Shade Material
- Glass
- Style
- Transitional, Modern, Contemporary
- Fixture Housing Material
- 80% Metal, 20% Acrylic
- Item
- LED Flush Mount Light
- Bulb Technology
- Integrated LED
Dimensions
- Height
- 3 in
- Width
- 12 in
Description
The Tribeca LED Flush Mount adds a sleek touch to any living room or hallway. This ceiling light is metal constructed, offering durability and style. Ideal for those seeking a contemporary look, it seamlessly blends into various decor styles while providing ample light.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.