Zoro Homepage

Tuck 8'' Recessed Mounting Bracket

  • Mfr # 1060707

  • Zoro # G014678674


product price: $12.99
/ea

Key Features

Item - Recessed Down Light
Mounting Bracket
Height
20 in
Width
14.38 in
Includes
1 x Mounting Bracket
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060707
Zoro #
G014678674
UPC #
37949505266
Country of Origin
China

Dimensions

Height
20 in
Width
14.38 in

Details

Item - Recessed Down Light
Mounting Bracket
Includes
1 x Mounting Bracket
Material
Steel
Color
Unfinished

Description

Enhance your living space with the Tuck Mounting Bracket - a modern essential that brings functionality and style to any room. Made of sturdy steel, this mounting bracket is perfect for setting up and securing Tuck fixtures in multiple spaces like a hallway, foyer, living or dining room, kitchen, bedroom, office or bathroom. Its clean lines and minimalist design make it a versatile piece that's easy to blend with contemporary decor.


  • •Designed specifically for 8'Tuck new construction installations.
  • •Perfect for new construction installations in multiple rooms
  • •Designed with a modern, minimalist aesthetic
  • •Can be used in various rooms: hallway, foyer, living or dining room, kitchen, bedroom, office or bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.