Shop INFIBRITE
See all product information
Create Account
6 In 5CCT Selectable White 12 Watt 1200LM 0-10V Dimmable LED Light 120-277V, 24PK
- Mfr # IB-002-18-12W-10V-24PK
- Zoro # G822702530
product price:Â
$
363.99
/pk of 24, $15.17/ea
Free Shipping & Returns
Key Features
Lumens
1200
Voltage
277V
Length
6.7 in
Width
6.7 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB-002-18-12W-10V-24PK
- Zoro #
- G822702530
- UPC #
- 810110831414
- Country of Origin
- China
Dimensions
- Length
- 6.7 in
- Width
- 6.7 in
- Height
- 1 in
- inside Diameter
- 6 in
Details
- Item
- Recessed Lighting Kits
- Lumens
- 1200
- Voltage
- 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Standards
- ETL, cETL
- Includes
- Light, Driver, Cutout Template
- Finish
- Matte
- Color
- White
- IC Rating
- IC Rated
- Rated Life
- 50,000 hr
- Watts
- 12 W
- Housing Material
- Aluminum
- Dimmable
- 0-10V Dimmable
- Application
- Indoor, Outdoor
- CRI
- 80
- Damp/Wet Rating
- Wet Rated
Description
The INFRIBITE LED Recessed Downlight Model IB-002-18-12W-10V is a premium lighting solution that combines modern efficiency with wide-reaching illumination. This 6-inch, 12W LED downlight projects 1200 lumens of light across an expansive 120-degree beam angle, ensuring no corner goes unnoticed. Tailor the ambiance of any room with a 5CCT range from a warm 2700K to a bright 5000K, all within the same fixture. Its exceptional CRI of 80+ means the true colors of your environment will shine through, making it an ideal choice for both residential and commercial spaces. This downlight has been thoughtfully designed to perform in damp environments, giving you flexibility in placement from kitchens to bathrooms. In addition to its broad voltage range (AC120-277V), the light's 0-10V dimming capability allows for precise control over brightness levels, perfect for creating the desired atmosphere. Choose the IB-002-18-12W-10V downlight for dependable, adaptable, and high-quality lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.