Zoro Homepage

Tyke 4" Pendant - Black

  • Mfr # TYKP04MBBK

  • Zoro # G404302295


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Length
4
Width
1.4
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYKP04MBBK
Zoro #
G404302295
UPC #
37949487708
Country of Origin
China

Dimensions

Height
6.5
Length
4
Width
1.4
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Black
Includes
Light Bulb
Watts
60
Fixture Type
Pendant
Bulb Type
Medium Base
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Damp
Power Source
Hardwired

Description

Make your kitchen or dining room space classier with the AFX Tyke 4" Pendant. This stylish pendant light boasts a strong steel frame and shade, perfect for a modern design scheme. Use this light to add rich light to your favorite space. / / Black Steel Frame Pendant Light / Black Steel Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.