Vaportite, 48'' LED Linear Flush Mount with Adjustable Wattage, Grey
- Mfr # VTL48AJLAJD2
- Zoro # G223783794
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Polycarbonate
Color
Grey, Clear
Body Material
Polycarbonate
Shade Shape
Cylinder
Fixture Shape
Linear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTL48AJLAJD2
- Zoro #
- G223783794
- UPC #
- 37949515272
- Country of Origin
- Viet Nam
Dimensions
- Length
- 3.38 in
- Width
- 47 1/4 in
- Height
- 3-3/4 in
Details
- Fixture Housing Material
- Polycarbonate
- Color
- Grey, Clear
- Body Material
- Polycarbonate
- Shade Shape
- Cylinder
- Fixture Shape
- Linear
- Canopy Shape
- Cylinder
- Housing Finish
- Grey
- Shade Color
- White
- Voltage
- 120V to 277V
- Item
- Flush Mount
- Shade Material
- Polycarbonate
Description
The Vaportite 48" LED Linear Flush Mount with Adjustable Wattage delivers a clean, modern profile with reliable performance for demanding interior environments. Its adjustable wattage feature allows for tailored light output, offering flexibility to suit a range of applications and energy needs. Built from durable, fully gasketed polycarbonate, it is designed for areas exposed to moisture, dust, and varying temperatures, ensuring long-lasting dependability. With its streamlined design and versatile aesthetic, it’s an ideal solution for hallways, foyers, and other transitional spaces, complementing both modern and transitional decor.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.