Ventura, 10'' LED 5-in-1 CCT Outdoor Wall Sconce, Black
- Mfr # VNTW0710LAJENBK
- Zoro # G423573232
product price:Â
$
57.29
/ea
Key Features
Fixture Housing Material
40% Aluminum
Width
10 in
Voltage
120 V
Collection
Ventura
Lamp Type
Integrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNTW0710LAJENBK
- Zoro #
- G423573232
- UPC #
- 37949515319
- Country of Origin
- Viet Nam
- Fixture Housing Material
- 40% Aluminum
- Voltage
- 120 V
- Collection
- Ventura
- Lamp Type
- Integrated LED
- Style
- Transitional, Modern, Contemporary
- Item
- Sconce
- Lens Material
- 60% Acrylic
- Fixture Housing Color
- Black
- Mounting Locations Supported
- Wall
- Fixture Wattage
- 12 W
Dimensions
- Width
- 10 in
- Height
- 9.9 in
Description
The Ventura 10'' LED 5-in-1 CCT Outdoor Wall Sconce adds a touch of modern elegance to any exterior space. Its decorative metal bands with a white acrylic diffuser create a sophisticated and stylish look. Perfect for outdoor settings, this sconce can beautifully illuminate entryways or patios while meeting ADA requirements.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.