Verona 14'' LED Vanity, White Acrylic Shade, Satin Nickel Finish

  • Mfr # VRNV1407LAJUDSN

  • Zoro # G214678689


product price:  $158.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Overall Height
6.75 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VRNV1407LAJUDSN
Zoro #
G214678689
UPC #
37949505686
Country of Origin
China

Dimensions

Overall Height
6.75 in
Overall Width
14 in

Details

Color
Nickel

Description

Effortlessly add a touch of modern charm to your bathroom with our Verona LED Vanity. Crafted with high-quality steel and acrylic, this vanity boasts sleek curves, offering a contemporary aesthetic that complements any decor, while creating a well-lit atmosphere for your grooming needs. Its versatile design allows for multiple styling options, perfect for refreshing you bathroom's ambiance.


  • •Equipped with highly efficient, energy-saving LED technology
  • •Constructed from durable steel and clear acrylic to ensure longevity
  • •Illuminate your bathroom with a stylish contemporary touch
  • •Expertly designed for a seamless blend of style and function
  • •Perfect for adding a luminous accent to a bathroom or vanity area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.