Shop FLASH FURNITURE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vega 36 Inch Vanity w/Sink, Storage Cabinet w/Soft Close Doors, Open Shelf and 3 Drawers, Sage
- Mfr # FS-VEGA36-KD-SG-GG
- Zoro # G312358407
product price:Â
$
622.99
/ea
Key Features
Length
19 in
Width
36 in
Material
Ceramic, Medium Density Fiberboard, Stone
Color
Sage Frame/Nickel Hardware
Includes
(3) Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-VEGA36-KD-SG-GG
- Zoro #
- G312358407
- UPC #
- 196861170188
- Country of Origin
- Viet Nam
- Material
- Ceramic, Medium Density Fiberboard, Stone
- Color
- Sage Frame/Nickel Hardware
- Includes
- (3) Shelves
Dimensions
- Length
- 19 in
- Width
- 36 in
Description
Next to the kitchen, a bathroom upgrade can be the most expensive remodel you will do so if you need a new look, but a total overhaul is not in the budget, this bathroom vanity with sink is the perfect high impact solution. Featuring a stunning Carrara marble finished counter top with an on-trend ceramic undermount sink atop a wooden storage cabinet, available in multiple finishes, and boasting gorgeous metal handles and drawer pulls, this vanity and sink combo will instantly refresh your powder room. The included backsplash may be installed or if you like the minimalist look, you can choose to leave it off. Beautiful style is just the tip of the iceberg for this upmarket vanity set. Soft close doors open to reveal ample interior storage with an adjustable height shelf then close whisper quiet. A lower open storage shelf is perfect for linens or decor and the addition of 3 easy glide drawers ensures you have plenty of space for your essentials. The engineered wood cabinet will stand up to moisture and humidity, holds up to 400 lbs. static weight, and arrives with adjustable floor glides for a level surface. Assembly is easy with the step-by-step instructions and the unit wipes clean with a damp cloth to maintain that just out of the box appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.