Zoro Homepage

Verona 6in Light LED Pendant Light, Black

  • Mfr # VRNP3X6LAJUDBK

  • Zoro # G615278723


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
30 in
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRNP3X6LAJUDBK
Zoro #
G615278723
UPC #
037949507314
Country of Origin
China

Dimensions

Width
30 in

Details

Color
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Item
Pendant
Finish
Black
Dimmable
Yes
Material
Steel, Acrylic
Slope Ceiling Adaptable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3300
Rated Life
50,000 hrs.
Assembly Required
Full Assembly
Shape
Irregular
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Orientation
Vertical
System Type
Hardwired
Socket Type
Integrated LED

Description

Elevate your space with the Verona LED pendant, a perfect blend of contemporary and transitional styles that adds a touch of elegance to your home lighting. Its sleek steel construction and unique irregular shape make it a standout piece in any room, providing both style and functionality.


  • • Integrated LED light for energy efficiency
  • • Compatible with sloped ceilings
  • • Adjustable height for customized installation
  • • Dimmable for flexible lighting options
  • • Includes (2) 6" and (4) 12" adjustable stems with swivel on canopy for 60 deg sloped ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.