
View 3 Light Linear Pendant - Cream Shades (Discontinued)
- Mfr # VIP05MBSNCRLNR3
- Zoro # G304985598
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VIP05MBSNCRLNR3
Zoro #
G304985598
UPC #
37949484370
Country of Origin
China
Dimensions
Height
16
Length
41
Width
13
Cord Length
96"
Details
Color
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Shade Material
Glass
Shade Type
Cylinder
Shade Color Family
Cream
Included
No
Item
Multi Pendant
Finish
Satin Nickel
Material
Steel, Glass
Fixture Type
Multi Pendant
Watts
60
Lamp Type - Fixtures
Incandescent
Series
View
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Incandescent
Power Source
Hardwired
Slope Ceiling Adaptable
No
Description
Complete your contemporary kitchen, dining area, or foyer with the AFX View 3 Light Linear or Round Pendant. This hanging light fixture features high-quality hand blown glass shades and a 9-foot adjustable cord to fit your specific space. The View Pendant is available in multiple configurations and three different shade colors. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in clear or dual glass with color inner. | Medium base socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.