This item is Discontinued.

Afx View LED Pendant - 4000K - 120-277V - Satin Nickel - White VIP1000L40D2SNWH

View LED Pendant - 4000K - 120-277V - Satin Nickel - White (Discontinued)

  • Mfr # VIP1000L40D2SNWH
  • Zoro # G2104701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VIP1000L40D2SNWH
Zoro #
G2104701
UPC #
37949469827
Country of Origin
United States

Dimensions

Height
16
Width
4
Cord Length
108"

Details

Voltage
120V-277
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Includes
Light Bulb
Watts
10
Color Temperature
4000K
Bulb Type
LED
Damp/Wet Rating
cETLus,FCC Damp
Lumens
1000
Power Source
Hardwired
Slope Ceiling Adaptable
Slope Ceiling Capable

Description

Frosted glass cylinder inside a clear glass cylinder Suspended with a 9 ft. cord.
Can be ordered individual or with a multi-point canopy
Mounts to a standard junction box (not included).
The outer glass cylinder is 16” tall and 4-5/8” in diameter and the inner glass cylinder is 14” tall and 3-7/8” in diameter. The unit is held into place by three decorative studs. The canopy fits over a standard junction box. Power supply connections must be made inside a junction box (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.