Zoro Homepage

Vista 3-Light Linear Pendant, 60W, Black

  • Mfr # VSAP05MBBKLNR3

  • Zoro # G216283140


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Watts
60 W
Lamp Type
Incandescent
Width
36 in
Assembled Depth
5 in
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSAP05MBBKLNR3
Zoro #
G216283140
UPC #
037949508298
Country of Origin
China

Dimensions

Width
36 in
Assembled Depth
5 in
Height
17 in

Details

Watts
60 W
Lamp Type
Incandescent
Material
Steel, Glass
Voltage
120V
Finish
Black
Color
Black
Light Fixture Shape
Cylinder
System Type
Hardwired
Hanging Type
Cord

Description

The Vista pendant is a stunning 3-light linear pendant that is perfect for adding a modern touch to your dining area or kitchen island. Its sleek design, featuring cylindrical glass shades, creates a clean, contemporary look while providing ample illumination. Ideal for hanging above dining tables or kitchen islands, this pendant enhances both the style and functionality of your space, making it a standout piece in any transitional home.


  • Crafted from durable steel and glass
  • The sleek 3-light linear design with cylindrical glass shades adds a modern, sophisticated touch to any dining area or kitchen island.
  • Compatible with sloped ceilings
  • Features a sleek linear pendant design
  • Adjustable hanging height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.