Rialto 5 Light Pendant, Signature Pewter/Signature Pewter, 22 In W x 14.5 In H
- Mfr # 1953-22SPT
- Zoro # G715558541
product price:Â
$
504.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Length
22 in
Width
22 in
Number of Lights
5
Style
Restoration, Transitional, Urban, Industrial, Classical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1953-22SPT
- Zoro #
- G715558541
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 22 in
- Width
- 22 in
- Cord Length
- 110 in
- Chain Length
- 72 in
- Canopy Dimensions
- 4.7" L x 4.7" W
Details
- Number of Lights
- 5
- Style
- Restoration, Transitional, Urban, Industrial, Classical
- Collection Name
- Rialto
- Shade Material
- Steel
- Item
- Pendant
- Lamp Base
- Candelabra
- Lamp Included
- No
- Energy Star Compliant
- No
- Standards
- CETL
- Dimmable
- Yes
- Shade Color
- Signature Pewter
- Watts
- 60W
- Frame Material
- Steel
- Application
- Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
- Frame Finish
- Signature Pewter
- Sloped Ceiling Compatible
- Yes
- Location Rating
- Damp
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.