
William 11" Wall Sconce - Satin Brass
Mfr # WMMS0611MBSB
Zoro # G706642617
product price: $66.00
/eaKey Features
Fixture Type
Wall Sconce
Height
11.8
Dimmable
Yes
Finish
Satin Brass
Description/Special Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMMS0611MBSB
Zoro #
G706642617
UPC #
037949495581
Country of Origin
China
Dimensions
Height
11.8
Width
1.7
Length
6.62
Details
Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Description/Special Features
Lighting Certification
ETL||cETL
Housing Material
Steel, Glass
Lamp Included
No
Lamp Watts
60
Lamp Type
Incandescent
Voltage
120V
Shade Type
Bell
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Incandescent
Watts
60
Description
The William Wall Sconce by AFX is designed to be an elegant reimagining to the best of vintage industrial design for contemporary uses. This light is accented by a smooth metal finish on the round backplate and matching single arm that displays its bell-shaped clear glass shade and Edison-style bulb. It's an interior designer's favorite look for living rooms, bedrooms, hallways, and more. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available as a vanity light Steel backplate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.