Zoro Homepage

William 4 Light Linear Pendant, Medium Base 120V, Satin Brass

  • Mfr # WMMP06MBSBLNR4

  • Zoro # G708051059


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Finish
Satin Brass, Clear
Fixture Type
Pendant
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMMP06MBSBLNR4
Zoro #
G708051059
UPC #
037949498636
Country of Origin
China

Dimensions

Height
7.75
Length
36
Width
12
Cord Length
108"

Details

Voltage
120V
Number of Lights
4
Item
Pendant
Finish
Satin Brass, Clear
Fixture Type
Pendant
Watts
60
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
E26
Damp/Wet Rating
ETL||cETL Damp

Description

The William 4 Light Linear Pendant by AFX offers a modern, versatile look that blends seamlessly into the interior of your home Featuring a medium base in satin brass and 3 hanging lights with clear glass shades, this pendant brings sleek style to the area above the kitchen island or above the dining table Dimmer TRIACELV Light bulb not included Suitable for damp locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.