
3/4 in ID x 6 ft L Lead-In Water Hose, Rubber Tube, Blue, Rubber Fitting
Mfr # AL3406
Zoro # G714672309
product price: $33.75
/eaKey Features
Hose Length
6 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL3406
Zoro #
G714672309
UPC #
-
Country of Origin
India
Dimensions
Hose Length
6 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Lead-In Water Hose
Kink Resistant
Yes
Fitting Material
Rubber
Hose Configuration
Coupled Assembly
Temp. Range
-50°F to +190°F
Abrasion resistant
Yes
For Media Type
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.