Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Water Hose Lead-In 5/8in. x 6', 2PK

  • Mfr # AL5806-2pk

  • Zoro # G716506930


product price: $38.89
/pk 2, $19.45/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Color
Blue
Hose Tube Material
EPDM Rubber
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL5806-2pk
Zoro #
G716506930
UPC #
-
Country of Origin
India

Dimensions

Hose Inside Dia.
5/8 in

Details

Item
Water Hoses
Hose Color
Blue
Hose Tube Material
EPDM Rubber
Application
Landscaping, Agriculture, Food Processing, Building Maintenance, Construction, Sanitation, Service Trucks, Manufacturing

Description

The AG-Lite Rubber Water Hose Lead-In 5/8 x 6' is the perfect solution for a range of tasks, from gardening to industrial applications. Made with a robust and flexible rubber construction, this hose delivers outstanding performance even in demanding conditions. With a 5/8-inch diameter and a 6-foot length, it offers the ideal balance of maneuverability and reach, whether you're watering your garden or running heavy-duty machinery. This pack of two hoses is designed to withstand the toughest environments while remaining lightweight and easy to handle. Its superior resistance to abrasion, UV rays, and ozone makes it the go-to choice for durability. Ideal for professionals and homeowners alike, the AG-Lite hose offers hassle-free connections and maximum longevity. Upgrade your tools with BluBird's trusted quality for a lasting and reliable water hose solution.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.